
Car Body Curved Tooth, Cut 1, 14
Mfr # 14006
Zoro # G2643967
product price: $62.55
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14006
Zoro #
G2643967
UPC #
097758140065
Country of Origin
Germany
Dimensions
Length
14 in
Details
Item
Car Body Curved Tooth,Cut 1,14"
Cut Type
1
Description
Car Body Curved Tooth,Cut 1,14 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.