
Carbide Bur - Ball Shape, CAST Cut - 3/8" x 5/16" x 1/4" Shank - SD-3
Mfr # 24569
Zoro # G406372692
product price: $17.95
/eaKey Features
Cutter Dia.
3/8"
Length of Cut
5/16"
Overall Length
2-1/16 in
Shank Size
1/4"
Cut
CAST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24569
Zoro #
G406372692
UPC #
97758245692
Country of Origin
Germany
Dimensions
Cutter Dia.
3/8"
Length of Cut
5/16"
Overall Length
2-1/16 in
Shank Size
1/4"
Details
Cut
CAST
Description
With the CAST cut, PFERD has developed innovative burs especially for work on cast iron. They are characterized by an extremely high stock removal rate on cast iron and impress through smooth milling with significantly reduced vibration and less noise.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.