Shop PFERD
See all product information
Chamfered End Mill, 3 flutes, 5/16'' Dia, 5/8''APMX, 2-1/2'' OAL, Weldon shank
Mfr # 23003033
Zoro # G016546315
product price:Â $49.19
/eaKey Features
Number of Flutes
3
Overall Length
2.5 in
Shank Dia.
5/16 in
Depth of Cut
5/8 in
Color
Grey
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 23003033
- Zoro #
- G016546315
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 2.5 in
- Shank Dia.
- 5/16 in
- Depth of Cut
- 5/8 in
- Neck Dia.
- 0.294 in
- Cutter Dia.
- 5/16 in
- Chamfer Width
- 0.015 in
Details
- Item
- End Mill
- Number of Flutes
- 3
- Color
- Grey
- End Mill Application
- Milling
- For Use With
- Stationary machines
- Grade
- AL40
- Coating
- TiAlN
- End Mill Material
- Tungsten Carbide
- Corner Type
- Chamfer corner design
Description
PFERD supplies cutting tools for all of the most common stationary applications.PFERD solid carbide mills are suitable for a wide range of milling operations on lathes and milling machines, and in automated centers. The tools optimum stock removal rate ensures high productivity.
- Design with neck chip channel.
- High productivity due to optimum stock removal rate.
- Long tool life due to modern tool coating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.