Shop PFERD

Chamfered End Mill, 4 flutes, 3/8'' Dia, 3/4'' APMX, 2-1/2'' OAL, Weldon shank

  • Mfr # 23003039

  • Zoro # G116546673


product price:  $64.99
/ea

Key Features

Material - Machining
Tungsten Carbide
Number of Flutes
4
Milling Dia.
3/8 in
Overall Length
2.5 in
Helix Angle
35°/38°
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23003039
Zoro #
G116546673
UPC #
-
Country of Origin
Germany

Dimensions

Milling Dia.
3/8 in
Overall Length
2.5 in
Shank Diameter
3/8 in
Neck Dia.
0.353 in
Depth of Cut
3/4 in
Corner Chamfer Width
0.02 in

Details

Material - Machining
Tungsten Carbide
Number of Flutes
4
Helix Angle
35°/38°
Grade
AL40
Corner Type
Chamfer corner design
For Use With
Stationary machines
Color
Grey
Coating
TiAlN
Item
End Mill
Application
Milling

Description

PFERD supplies cutting tools for all of the most common stationary applications.PFERD solid carbide mills are suitable for a wide range of milling operations on lathes and milling machines, and in automated centers. The tools optimum stock removal rate ensures high productivity.


  • Design with neck chip channel.
  • High productivity due to optimum stock removal rate.
  • Long tool life due to modern tool coating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.