Shop PFERD
See all product information
Create Account
Chamfered End Mill, 4 flutes, 5/8'' Dia, 1-1/4'' APMX, 3-1/2'' OAL, Weldon shank
Mfr # 23003041
Zoro # G116546666
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Tungsten carbide
Number of Flutes
4
Milling Dia.
5/8 in
Overall Length
3-1/2 in
For Use With
Stationary machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23003041
- Zoro #
- G116546666
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Dia.
- 5/8 in
- Overall Length
- 3-1/2 in
- Neck Dia.
- 0.588 in
- Shank Diameter
- 5/8 in
- Depth of Cut
- 1.25 in
- Corner Chamfer Width
- 0.02 in
Details
- Material - Machining
- Tungsten carbide
- Number of Flutes
- 4
- For Use With
- Stationary machines
- Helix Angle
- 35°/38°
- Corner Type
- Chamfer corner design
- Application
- Milling
- Grade
- AL40
- Color
- Grey
- Item
- End Mill
- Coating
- TiAlN
Description
PFERD supplies cutting tools for all of the most common stationary applications.PFERD solid carbide mills are suitable for a wide range of milling operations on lathes and milling machines, and in automated centers. The tools optimum stock removal rate ensures high productivity.
- Design with neck chip channel.
- High productivity due to optimum stock removal rate.
- Long tool life due to modern tool coating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.