Shop PFERD
See all product information
Chamfered End Mill, 4 flutes, 1/4'' Dia, 1/2'' APMX, 2-1/2'' OAL, cylindrical shank
Mfr # 23003046
Zoro # G216546665
product price:Â $37.59
/eaKey Features
Material - Machining
Tungsten carbide
Number of Flutes
4
Milling Dia.
1/4 in
Overall Length
2-1/2 in
Corner Type
Chamfer corner design
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23003046
Zoro #
G216546665
UPC #
-
Country of Origin
Germany
Dimensions
Milling Dia.
1/4 in
Overall Length
2-1/2 in
Neck Dia.
0.235 in
Shank Diameter
1/4 in
Depth of Cut
1/2 in
Corner Chamfer Width
0.015 in
Details
Material - Machining
Tungsten carbide
Number of Flutes
4
Corner Type
Chamfer corner design
Coating
TiAlN
For Use With
Stationary machines
Helix Angle
35°/38°
Color
Grey
Grade
AL40
Application
Milling
Item
End Mill
Description
PFERD supplies cutting tools for all of the most common stationary applications.PFERD solid carbide mills are suitable for a wide range of milling operations on lathes and milling machines, and in automated centers. The tools optimum stock removal rate ensures high productivity.
- Design with neck chip channel.
- High productivity due to optimum stock removal rate.
- Long tool life due to modern tool coating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.