
Coated Belt, Al/Oxd, 2"x48", 36 Grit, 2" W, 48" L, Coated, Aluminum Oxide, 36 Grit
Mfr # 49132
Zoro # G2647379
product price:Â $7.25
/ea
Sold in multiples of 10 for $72.50
Key Features
Abrasive Type
Coated
Width
2"
Length
48"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49132
Zoro #
G2647379
UPC #
097758491327
Country of Origin
Germany
Dimensions
Width
2"
Length
48"
Details
Item
Coated Belt,Al/Oxd,2"x48",36 Grit
Abrasive Type
Coated
Grit
36
Abrasive Material
Aluminum Oxide
Description
Coated Belt,Al/Oxd,2 In.x48 In.,36 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.