
Coated Belt, Al/Oxd, 4"x24", 100 Grit, 4" W, 24" L, Coated, Aluminum Oxide, 100 Grit
Mfr # 49364
Zoro # G2647701
product price:Â $6.19
/ea
Sold in multiples of 10 for $61.90
Key Features
Abrasive Type
Coated
Width
4"
Length
24"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49364
Zoro #
G2647701
UPC #
097758493642
Country of Origin
Germany
Dimensions
Width
4"
Length
24"
Details
Item
Coated Belt,Al/Oxd,4"x24",100 Grit
Abrasive Type
Coated
Grit
100
Abrasive Material
Aluminum Oxide
Description
Coated Belt,Al/Oxd,4 In.x24 In.,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.