
Coated Belt, Zirc, 1/2"x12", 60 Grit, 1/2" W, 12" L, Coated, Zirconia Alumina, 60 Grit
Mfr # 49715
Zoro # G2648508
product price:Â $2.45
/ea
Sold in multiples of 50 for $122.50
Key Features
Abrasive Type
Coated
Width
1/2"
Length
12"
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49715
Zoro #
G2648508
UPC #
097758497152
Country of Origin
Germany
Dimensions
Width
1/2"
Length
12"
Details
Item
Coated Belt,Zirc,1/2"x12",60 Grit
Abrasive Type
Coated
Grit
60
Abrasive Material
Zirconia Alumina
Description
Coated Belt,Zirc,1/2 In.x12 In.,60 Grit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.