Shop PFERD
See all product information
Coated Belt, Zirc, 2-1/2"x60", 36 Grit, 2-1/2" W, 60" L, Coated, Zirconia Alumina, 36 Grit
Mfr # 49828
Zoro # G2648429
product price:Â $12.75
/ea
Sold in multiples of 10 for $127.50
Key Features
Abrasive Type
Coated
Width
2-1/2"
Length
60"
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 49828
- Zoro #
- G2648429
- UPC #
- 097758498289
- Country of Origin
- Germany
Dimensions
- Width
- 2-1/2"
- Length
- 60"
Details
- Item
- Coated Belt,Zirc,2-1/2"x60",36 Grit
- Abrasive Type
- Coated
- Grit
- 36
- Abrasive Material
- Zirconia Alumina
Description
Coated Belt,Zirc,2-1/2 In.x60 In.,36 Grit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.