Shop PFERD

Coil Spring Brush 3/8in Dia. .014 Carbon Steel 1/4in Shank, 10PK

  • Mfr # 82943

  • Zoro # G716218796


product price:  $25.75
/pk 10, $2.58/ea
Sold in multiples of 10 for $257.50

Key Features

Abrasive Material
Carbon Steel
Brush Dia.
3/8 in
Wire Dia.
0.014 in
Overall Length
6-1/4 in
For Use With
Flexible shaft drive, Powr drill, Straight grinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82943
Zoro #
G716218796
UPC #
697940829435
Country of Origin
Canada

Dimensions

Brush Dia.
3/8 in
Wire Dia.
0.014 in
Overall Length
6-1/4 in

Details

Item
Coil Spring Brush
Abrasive Material
Carbon Steel
For Use With
Flexible shaft drive, Powr drill, Straight grinder

Description

For cleaning deep cavities, tubing, and more. Steel wire is the most common filament material. Brushes with steel wire as the filament material are ideal for work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire is temperature-resistant up to 600°F.


  • Particularly long trim length for optimal access to hard-to-reach areas.
  • Long service life through use of PFERD special wire.
  • Creates fine surfaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.