This Product is Discontinued
Pferd
COMBICLICK Unitized Disc - 5" Aluminum Oxide, Fine, Hard 5PK (Discontinued)
Mfr # 48178
Zoro # G606377572
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Max RPM 7650
- Diameter 5 in
- Density Hard
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839036)
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 240 (08834137474)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- WEILER 1/2" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21074)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- NORTON ABRASIVES Quick Change Disc, SC, 2in, XCrs, TR (66261013402)
- Pferd Quick Change Discs