Shop PFERD

COMBIDISC Abrasive Disc, 2in Dia, Type CD, 80 Grit, VICTOGRAIN-COOL

  • Mfr # 42449

  • Zoro # G415559336


product price:  $3.25
/ea
Sold in multiples of 100 for $325.00

Key Features

Overall Diameter
2 in
Abrasive Material
VICTOGRAIN®-COOL
Grit
80
For Use With
Angle grinder, Cordless angle grinder, Flexible shaft drive, Straight grinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42449
Zoro #
G415559336
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 in

Details

Abrasive Material
VICTOGRAIN®-COOL
Grit
80
For Use With
Angle grinder, Cordless angle grinder, Flexible shaft drive, Straight grinder

Description

Designed for surface and edge grinding. The fiber backing strengthens the abrasive disc and improves stock removal. Each VICTOGRAIN abrasive grain triangle is firmly fixed on one of its sides to the backing material. Due to the slim design, VICTOGRAIN offers an extremely large chip space for maximum cutting efficiency. The structure of the triangular VICTOGRAIN is specially engineered to maximize results. The very fine crystalline structure ensures optimal wear characteristics as sharp cutting edges are always exposed, with the minimum amount of abrasive breaking off from the triangle. By combining all these properties together, users benefit from optimal, consistent performance, cool grinding and an extremely long service life with uniform workpiece surface roughness. The CDR clamping system has a threaded connection with male thread plastic. Also compatible with the following commonly used systems: Roloc, Lockit, Speed Lok TR, Power Lock Type III, Fastlock-System B, Roll-On.


  • VICTOGRAIN abrasive grain allows for high productivity due to long service life, very high stock removal rate, less heat build-up in the workpiece, and a lower power output required for the power tool.
  • Reduced down time due to quick changes.
  • Convenient to use due to simple handling and low-vibration working.
  • No operational disruptions caused by sticking, slipping, or disengaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.