Shop PFERD
See all product information
COMBIDISC Unitized Disc, 2in Dia, Type CDR, Coarse, Medium-Hard, 6AC, Aluminum oxide
Mfr # 48515
Zoro # G415554676
product price:Â $7.15
/ea
Sold in multiples of 25 for $178.75
Key Features
Width
1/4 in
Mounting Type
CDR
Abrasive Material
Aluminum oxide
For Use With
Angle grinder, Cordless angle grinder, Flexible shaft drive, Straight grinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 48515
- Zoro #
- G415554676
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 2 in
- Width
- 1/4 in
Details
- Mounting Type
- CDR
- Abrasive Material
- Aluminum oxide
- For Use With
- Angle grinder, Cordless angle grinder, Flexible shaft drive, Straight grinder
Description
For achieving a very fine, uniform surface finish which, depending on requirements, is a sufficient preparation for high-gloss polishing. Ideal for small and medium-sized surfaces on stainless steel INOX components. The CDR clamping system has a threaded connection with male thread plastic. Also compatible with the following commonly used systems: Roloc, Lockit, Speed Lok TR, Power Lock Type III, Fastlock-System B, Roll-On.
- Reduced down time due to quick changes.
- Convenient to use due to simple handling and low-vibration working.
- No operational disruptions caused by sticking, slipping, or disengaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.