Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone, T16, 2-3/4"x3-1/2

  • Mfr # 61837

  • Zoro # G3797923


product price: $24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Grinding Cone Diameter
2 3/4"
Abrasive Material
Aluminum Oxide
Max. RPM
13200
Abrasive Wheel Type
Type 16
Diameter Thread
5/8-11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61837
Zoro #
G3797923
UPC #
097758618373
Country of Origin
United States

Dimensions

Grinding Cone Diameter
2 3/4"
Diameter Thread
5/8-11"
Grit Size
16,0

Details

Abrasive Material
Aluminum Oxide
Max. RPM
13200
Abrasive Wheel Type
Type 16

Description

Cone,T16,2-3/4"x3-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.