Zoro Homepage

Cone, Type 17, 2"x1/2"x3

  • Mfr # 61859

  • Zoro # G3798273


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Grinding Cone Diameter
2"
Abrasive Material
Aluminum Oxide
Max. RPM
18100
Abrasive Wheel Type
Type 17
Grit Size
16,0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61859
Zoro #
G3798273
UPC #
097758618595
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
2"
Grit Size
16,0
Diameter Thread
5/8-11"

Details

Abrasive Material
Aluminum Oxide
Max. RPM
18100
Abrasive Wheel Type
Type 17

Description

Cone,Type 17,2"x1/2"x3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.