Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corinox, 10", Hand, 1 Safe Edge, Cut 00

  • Mfr # 15133

  • Zoro # G2651052


product price: $68.85
/ea
Sold in multiples of 12 for $826.20

Key Features

Profile Shape
Hand
Length
10 in
Cut Type
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15133
Zoro #
G2651052
UPC #
097758151337
Country of Origin
Germany

Dimensions

Length
10 in

Details

Item
Corinox,10",Hand,1 Safe Edge,Cut 00
Profile Shape
Hand
Cut Type
0

Description

Corinox,10 In.,Hand,1 Safe Edge,Cut 00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.