Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corinox, 6", Hand, 1 Safe Edge, Cut 00

  • Mfr # 15100

  • Zoro # G2650973


product price: $30.55
/ea
Sold in multiples of 12 for $366.60

Key Features

Profile Shape
Hand
Length
6 in
Cut Type
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15100
Zoro #
G2650973
UPC #
097758151009
Country of Origin
Italy

Dimensions

Length
6 in

Details

Item
Corinox,6",Hand,1 Safe Edge,Cut 00
Profile Shape
Hand
Cut Type
0

Description

Corinox,6 In.,Hand,1 Safe Edge,Cut 00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.