Zoro Homepage

Corinox File, 6", Half Round, Cut 0

  • Mfr # 15113

  • Zoro # G2650827


product price: $69.25
/ea
Sold in multiples of 12 for $831.00

Key Features

Profile Shape
Half round
Length
6 in
Cut Type
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15113
Zoro #
G2650827
UPC #
097758151139
Country of Origin
Italy

Dimensions

Length
6 in

Details

Item
Corinox File,6",Half Round,Cut 0
Profile Shape
Half round
Cut Type
0

Description

Corinox File,6 In.,Half Round,Cut 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.