Zoro Homepage

Corinox File, 8", Half Round, Cut 0

  • Mfr # 15116

  • Zoro # G2650739


product price: $72.29
/ea
Sold in multiples of 12 for $867.48

Key Features

Profile Shape
Half round
Length
8 in
Cut Type
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15116
Zoro #
G2650739
UPC #
097758151160
Country of Origin
Italy

Dimensions

Length
8 in

Details

Item
Corinox File,8",Half Round,Cut 0
Profile Shape
Half round
Cut Type
0

Description

PFERD 15116 8" CORINOX Machinists Fil. Half Round, Cut 0 The file is designed for use on stainless steels and exotic alloys. With a surface hardness of 1,200 HV, 70 HRC, these files offer excellent wear resistance and long service life. They have specially coated teeth that ensure smooth filing action and eliminate clogging. When it comes to stainless steel files, PFERD 15116 8" CORINOX Machinists Fil. Half Round, Cut 0 is the way to go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.