Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corinox File, 8", Half Round, Cut 2

  • Mfr # 15117

  • Zoro # G2650720


product price: $84.39
/ea
Sold in multiples of 12 for $1,012.68
Free Shipping & Returns

Key Features

Profile Shape
Half round
Length
8 in
Cut Type
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15117
Zoro #
G2650720
UPC #
097758151177
Country of Origin
Italy

Dimensions

Length
8 in

Details

Item
Corinox File,8",Half Round,Cut 2
Profile Shape
Half round
Cut Type
2

Description

Corinox File,8 In.,Half Round,Cut 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.