
Cut-Off Wheel, 6 in x .045 x 7/8, START STEELOX, T1, Aluminum oxide, 25PK
Mfr # 63902
Zoro # G122832036
product price:Â $2.65
/pk 25, $0.11/ea
Sold in multiples of 25 for $66.25
Key Features
Width
0.045 in
For Use With
Angle Grinder
Connector Size
7/8 in
Overall Diameter
6 in
Mounting System
Center hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63902
Zoro #
G122832036
UPC #
-
Country of Origin
Germany
Dimensions
Width
0.045 in
Connector Size
7/8 in
Overall Diameter
6 in
Details
Item
Cut-Off Wheel
For Use With
Angle Grinder
Mounting System
Center hole
Abrasive Material
Aluminum Oxide
Primary Material Application
Cutting of profiles, Cutting of sheet metal, Cutting of solid material, Cutting out holes
Description
The START range offers reliable PFERD TOOLS quality for trade and assembly work. The compact range contains all of the conventional tools for working with steel and stainless steel (INOX). This means you can achieve reliable results at attractive purchase costs. Cut-off wheel for steel and stainless steel (INOX) with good cutting performance and good tool life. The PFERD TOOLS product range includes thin cut-off wheels in various designs and therefore the right tool solution for any application - ergonomically optimized, efficient and with the highest level of safety. The thin cut-off wheels from PFERD TOOLS are characterized by their special bond formulation. Intensive research and development work combined with systematic implementation in state-of-the-art production facilities guarantee PFERD TOOLS’ high quality and safety standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.