
Cut-Off Wheel, Type 27, 5 in Dia, 3/32 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 69911
Zoro # G312507423
product price:Â $2.79
/ea
Sold in multiples of 25 for $69.75
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69911
Zoro #
G312507423
UPC #
97758699112
Country of Origin
Spain
Dimensions
Overall Diameter
5 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Details
Item
Cut-Off Wheel
Wheel Type
Type 27
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
Universal Line PSF
Maximum Operating Speed
12200
Description
Fast-cutting cut-off wheel for steel with long service life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.