Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Cut Off Wheel Type 1 Saitech 3" x .035" x 3/8" Ceramic Aluminum Oxide
- Mfr # 23150
- Zoro # G906380562
product price:Â
$
630.99
/pk of 100, $6.31/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Overall Thickness
.035 in
Primary Material Application
stainless steel and high tensile alloys and ferrous metal and/or non-ferrous metals
Abrasive Material
Ceramic Aluminum Oxide
Maximum Operating Speed
25000 revolutions per minute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23150
- Zoro #
- G906380562
- UPC #
- 699053231501
- Country of Origin
- United States
- Primary Material Application
- stainless steel and high tensile alloys and ferrous metal and/or non-ferrous metals
- Abrasive Material
- Ceramic Aluminum Oxide
- Maximum Operating Speed
- 25000 revolutions per minute
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- .035 in
Description
United abrasives - sait 23150 cut off wheel type 1 saitech 3" x .035" x 3/8" ceramic aluminum oxide type 1 thin high speed cut-off wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Fast cutting with extremely long life. Externally rein
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.