Zoro Homepage

Depressed Center Wheels, Type 27, 5 in Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Ceramic

  • Mfr # 61236

  • Zoro # G7571505


product price: $8.55
/ea
Sold in multiples of 10 for $85.50

Key Features

Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Abrasive Wheel Diameter
5 in
Grade
Extra Coarse
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61236
Zoro #
G7571505
UPC #
097758612364
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1/8 in
Arbor Hole Size
5/8"-11
Diameter
5 in
Arbor Size
5/8"-11
Overall Diameter
5 in
Overall Thickness
0.125 in
Connector Size
5/8"-11

Details

Item
Depressed Center Grinding Wheel
Abrasive Material
Ceramic
Abrasive Wheel Type
Type 27
Grade
Extra Coarse
Grit
24
Abrasive Grit
24
Max. RPM
12,200
Series
CC-Grind
Application
For Grinding Stainless Steel
Maximum Operating Speed
12,200 RPM
Primary Material Applicationn
Stainless Steel
Wheel Type
Type 27
Connector Type
Threaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel

Description

Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series CC-Grind, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.