
Diamond Cut-Off-Wheel, 4-1/2 in Dia, 1/16 in Thick, 7/8 in Arbor Hole Size, Diamond, D427 Grit
Mfr # 54006
Zoro # G615559341
product price:Â $311.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
1/16 in
Connector Size
7/8 in
Grit
D427
Primary Material Application
Technical ceramics, Fibre-reinforced thermosetting plastics (GRP, CRP)
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54006
Zoro #
G615559341
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Width
5/64 in
Hole Dia.
7/8 in
Details
Item
Diamond Cut-Off-Wheel
Grit
D427
Primary Material Application
Technical ceramics, Fibre-reinforced thermosetting plastics (GRP, CRP)
Abrasive Material
Diamond
For Use With
Angle grinder, Robot
Description
Electroplated diamond cut-off wheels are used for both wet and dry grinding. Electroplated diamond cut-off wheels are used for cutting hard materials such as tungsten carbide or ceramics and fiber-reinforced plastics GRP/CRP. They are characterized by their particularly efficient cutting performance because of their large chip spaces.
- The continuous coating with protective segments facilitates optimum free-cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.