Shop PFERD

Diamond Mounted Point, 1/16in x 5/32in, Grit D126, 1/8in shank

  • Mfr # 53002

  • Zoro # G315554646


product price:  $15.99
/ea

Key Features

Diameter
1/16 in
For Use With
Flexible shaft drive, Tool machine, Robot, Straight grinder
Shank Dia.
1/8 in
Width
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53002
Zoro #
G315554646
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1/16 in
Shank Dia.
1/8 in
Width
5/32 in

Details

For Use With
Flexible shaft drive, Tool machine, Robot, Straight grinder

Description

Electroplated diamond and CBN grinding points are used for both wet and dry grinding. The cylindrical shape is suitable for grinding bores, radii and contours using stationary or handheld equipment.


  • Ideal for work on tungsten carbide
  • No chemical wear due to the low working temperatures
  • Longer service life due to harder diamond grain.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.