Shop PFERD
See all product information
ECO AC Paper Backed Abrasive Sheet, 9in x 11, stearate coating, 100 Grit, Aluminum Oxide
Mfr # 46332
Zoro # G315559375
product price:Â $1.49
/ea
Sold in multiples of 50 for $74.50
Key Features
Width
9 in
Length
11 in
Abrasive Material
Aluminum oxide
For Use With
Manual application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 46332
- Zoro #
- G315559375
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 9 in
- Length
- 11 in
Details
- Grit
- 100
- Abrasive Material
- Aluminum oxide
- For Use With
- Manual application
Description
The stearate coating is a non-stick coating AC that prevents the abrasive sheets from clogging. The ECO AC version with aluminum oxide A is a low-cost alternative for general grinding work in industry and professional trades. The paper-backed abrasive sheets comply with ISO 21948.
- High abrasive performance through very good grain adhesion.
- The non-stick coating (AC) prevents loading with low wear.
- High tear strength with optimum quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.