Shop PFERD
See all product information
ECO W Paper Backed Abrasive Sheet, 9in x 11, Water Resistant, 120 Grit, Silicon carbide
Mfr # 46353
Zoro # G115559308
product price:Â $1.35
/ea
Sold in multiples of 50 for $67.50
Key Features
Width
3/4 in
Length
11 in
Abrasive Material
Silicon carbide
For Use With
Manual application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 46353
- Zoro #
- G115559308
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 3/4 in
- Length
- 11 in
Details
- Grit
- 120
- Abrasive Material
- Silicon carbide
- For Use With
- Manual application
Description
The ECO W version with silicon carbide SiC is a low-cost alternative for use on paint and glass. Particularly suitable for all wet grinding work on conventional painted constructions. The paper-backed abrasive sheets comply with ISO 21948.
- Good grain adhesion on very flexible and light paper.
- Maximum abrasive performance.
- Can be used for wet and dry grinding.
- High tear strength with optimum quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.