Shop PFERD
See all product information
Create Account
Electronic Mammoth flexible shaft drive machine, ME 22/240, 400V
Mfr # 92014
Zoro # G715554628
product price:Â $8,395.99
/ea
Free Shipping & Returns
Key Features
Length
17.52 in
Width
7.87 in
Connection coupling [DIN]
10
Power consumption
2700 Watts
Voltage
380-480 volts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92014
- Zoro #
- G715554628
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 17.52 in
- Width
- 7.87 in
Details
- Connection coupling [DIN]
- 10
- Power consumption
- 2700 Watts
- Voltage
- 380-480 volts
- Power output
- 2200 Watts
- Rotational speed range
- 100-24000 RPM
Description
The multi-speed machine with stepless regulation is powerful and is suitable for heavy-duty use.
- Stepless rotational speed control.
- Most powerful and stable torque.
- High torque over the entire rotational speed range.
- Frequency inverter for maintaining constant rotational speed.
- Overload protection.
- Starts up smoothly for safety.
- Restart protection in case of power failure (USP).
- Very little noise generated.
- Lockable on-off switch.
- Removable operating console with possibility of extension.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.