Shop PFERD
See all product information
Electronic Mammoth flexible shaft drive machine, MEW 18/240, 240V
Mfr # 92013
Zoro # G015554601
product price:Â $8,395.99
/ea
Free Shipping & Returns
Key Features
Width
7.87 in
Length
17.52 in
Power output
1500 Watts
Power consumption
2000 Watts
Voltage
200-240 volts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 92013
- Zoro #
- G015554601
- UPC #
- 97758920131
- Country of Origin
- Germany
Dimensions
- Width
- 7.87 in
- Length
- 17.52 in
Details
- Power output
- 1500 Watts
- Power consumption
- 2000 Watts
- Voltage
- 200-240 volts
- Connection coupling [DIN]
- 10
- Rotational speed range
- 100-24000 RPM
Description
The multi-speed machine with stepless regulation is powerful and is suitable for heavy-duty use.
- Stepless rotational speed control.
- Most powerful and stable torque.
- High torque over the entire rotational speed range.
- Frequency inverter for maintaining constant rotational speed.
- Overload protection.
- Starts up smoothly for safety.
- Restart protection in case of power failure (USP).
- Very little noise generated.
- Removable operating console with possibility of extension.
- Lockable on-off switch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.