
End Brush, Banded Crimped, .006SS, 1/2
Mfr # 83024
Zoro # G3794021
product price: $20.19
/eaSold in multiples of 10 for $201.90
Key Features
Bristle Type
Crimped
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83024
Zoro #
G3794021
UPC #
697940830240
Country of Origin
United States
Dimensions
Brush Dia.
1/2 in
Wire Dia.
0.006 in
Details
Item
Crimped with Bridle Shank-Mounted End Brush
Bristle Type
Crimped
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Description
End Brush,Banded Crimped,.006SS,1/2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.