Zoro Homepage

End Coat Cup Knot, .010SS Wire

  • Mfr # 83183

  • Zoro # G3813159


product price: $34.85
/ea
Sold in multiples of 10 for $348.50

Key Features

Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
1 in
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83183
Zoro #
G3813159
UPC #
697940831834
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.010 in

Details

Item
Knotted Full Cable Coated Head End Brush Shank-Mounted
Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel

Description

End Coat Cup Knot,.010SS Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.