Shop PFERD

File Card Fine Wire Brush retail packaging

  • Mfr # 17146P

  • Zoro # G416218799


product price:  $31.89
/ea

Key Features

Brush Length
9-1/8 in
Bristle Material
Steel
Handle Material
Steel
Trim Length
9/32 in
Number of Rows
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17146P
Zoro #
G416218799
UPC #
-
Country of Origin
Germany

Dimensions

Brush Length
9-1/8 in
Trim Length
9/32 in
Bristle Dia.
0.012 in

Details

Item
File Brush
Bristle Material
Steel
Handle Material
Steel
Number of Rows
1
For Use With
Manual application

Description

PFERD offers an extensive range of scratch brushes in various shapes and filament materials. The file brush easily cleans chips from a loaded file. Steel wire is the most common filament material. Brushes with steel wire as the filament material are ideal for work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. The brush has a robust wooden handle with wear-resistant steel wire filament.


  • Easy to clean.
  • Long service life through use of PFERD special wire.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.