Zoro Homepage

File Handle for 8" -10

  • Mfr # 11132

  • Zoro # G2653697


product price: $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Length
4-1/4 in
Handle Material
Plastic
Type
PH 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11132
Zoro #
G2653697
UPC #
097758111324
Country of Origin
Germany

Dimensions

Length
4-1/4 in

Details

Item
File Handle for 8" -10"
Handle Material
Plastic
Type
PH 11

Description

File Handle for 8 In. -10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.