Zoro Homepage

Flap Disc, 24 Grit, T29, 4-1/2"x5/8-11"

  • Mfr # 62321

  • Zoro # G3803569


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62321
Zoro #
G3803569
UPC #
097758623216
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Item
Polifan Flap Disc 4-1/2" x 5/8-11 Thd.
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
24
Series
Z
Maximum Operating Speed
13,300 RPM

Description

Polifan Flap Disc 4-1/2 In. x 5/8-11 Thd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.