Flap Disc, 4-1/2" x 5/8-11, Z PSF EXTRA STEELOX, 60 Grit, T27, Flat, Zirconia

  • Mfr # 60488

  • Zoro # G2660581


product price:  $6.95
/ea
Sold in multiples of 10 for $69.50

Key Features

Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60488
Zoro #
G2660581
UPC #
097758604888
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8 in-11

Details

Item
Polifan,4-1/2"x5/8"-11"
Flap Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Grit
60
Series
PSF-INOX
Maximum Operating Speed
13,300 RPM

Description

The Universal Line PSF by POLIFAN is the ideal choice for efficient, high-performance grinding across the most commonly used materials. Designed for both steel and stainless steel (INOX), this versatile flap disc delivers aggressive stock removal while maintaining a long service life, helping users achieve strong results with enhanced cost-effectiveness. Engineered with robust abrasive materials and a durable backing, the PSF flap disc supports high productivity in everyday metalworking applications. Its balanced design ensures smooth handling and reduced vibration for operator comfort. Suitable for weld seam dressing, edge grinding, deburring, and surface smoothing with angle grinders. Choose the POLIFAN PSF Flap Disc for a cost-effective, all-around solution in metal fabrication, maintenance, and repair tasks.


  • Designed for steel and stainless steel (INOX)
  • Aggressive stock removal for fast material throughput
  • Long-lasting performance ensures fewer disc changes
  • Ideal for grinding, blending, and surface preparation
  • Part of the Universal Line PSF – optimized for value and efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.