Shop PFERD

Flap Disc, 5" x 5/8-11, A SG STEELOX, 40 Grit, T27, Flat, Aluminum oxide

  • Mfr # 62258

  • Zoro # G3806000


product price:  $8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
5/8 in-11
Abrasive Material
Aluminum Oxide
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62258
Zoro #
G3806000
UPC #
097758622585
Country of Origin
Spain

Dimensions

Overall Diameter
5 in
Connector Size
5/8 in-11
Disc Dia.
5"
Mounting Size
5/8"-11

Details

Item
Flap Disc,Al/Oxd,40 Grit,T27,5"x5/8"
Flap Disc Type
Type 27
Abrasive Material
Aluminum Oxide
Grit
40
Maximum Operating Speed
12,300 RPM
Disc Type
Type 27
Operating Speed (RPM)
12300 RPM
Mounting System
Thread

Description

The POLIFAN Performance Line SG flap disc is engineered to deliver top-tier grinding performance across a wide range of applications and materials. Designed for professionals who demand precision, speed, and endurance, this disc achieves maximum stock removal rates while offering a very long service lifeeven under continuous use. Ideal for use on steel and stainless steel (INOX), the SG flap disc ensures optimum grinding results with minimal tool wear, translating to outstanding economic efficiency and reduced downtime. Perfect for heavy-duty grinding, weld dressing, deburring, and surface preparation in metal fabrication, shipbuilding, and maintenance operations. Choose POLIFAN SG for peak performance and lasting valuea premium abrasive solution for serious professionals.


  • Part of the Performance Line SG – designed for high-demand applications
  • Suitable for steel and stainless steel (INOX)
  • Exceptional stock removal rate for fast, aggressive grinding
  • Very long service life reduces disc changeovers and boosts productivity
  • Delivers consistent, high-quality results over time

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.