Shop PFERD
See all product information
Create Account
Flap Disc, PVL-R, POLIVLIES CURVE, 5in x 5/8-11, Fine, Aluminum oxide
Mfr # 45931
Zoro # G215559314
product price:Â $51.99
/ea
Sold in multiples of 5 for $259.95
Key Features
Overall Diameter
5 in
Connector Size
5/8/2011
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
45931
Zoro #
G215559314
UPC #
-
Country of Origin
Spain
Dimensions
Overall Diameter
5 in
Connector Size
5/8/2011
Details
Abrasive Material
Aluminum Oxide
Grit
240
Description
POLIVLIES grit size 240 F = fine blue
- Cost-effective due to high abrasive performance and durability.
- Creates a consistently high surface quality throughout the entire service life, as new sharp abrasive material is constantly exposed.
- Conforms to contours due to high flexibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.