Shop PFERD
See all product information
Flap Disc, PVL-R, POLIVLIES CURVE, 5in x 5/8-11, Coarse, Aluminum oxide
Mfr # 45929
Zoro # G215559321
product price:Â $51.99
/ea
Sold in multiples of 5 for $259.95
Key Features
Overall Diameter
5 in
Connector Size
5/8/2011
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45929
Zoro #
G215559321
UPC #
-
Country of Origin
Spain
Dimensions
Overall Diameter
5 in
Connector Size
5/8/2011
Details
Abrasive Material
Aluminum Oxide
Grit
100
Description
POLIVLIES grit size 100 G = coarse yellow-brown
- Cost-effective due to high abrasive performance and durability.
- Creates a consistently high surface quality throughout the entire service life, as new sharp abrasive material is constantly exposed.
- Conforms to contours due to high flexibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.