Flap Disc Set, 4-1/2"x7/8, ZPSF EXTRA STEELOX, 40/60/80/120Grit, T27, Flat

  • Mfr # 60390

  • Zoro # G116222294


product price:  $39.15
/ea

Key Features

Overall Diameter
4-1/2 in
Abrasive Material
Zirconia
For Use With
Angle grinder, Cordless grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60390
Zoro #
G116222294
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in

Details

Item
Flap Disc Set
Abrasive Material
Zirconia
For Use With
Angle grinder, Cordless grinder

Description

The POLIFAN Universal Line PSF flap disc is engineered for versatile, cost-effective grinding on the most commonly used materials. Built for durability and performance, this disc provides an aggressive stock removal rate and a solid service life, making it the go-to choice for metalworkers seeking a strong balance of efficiency and value. Suitable for use on steel and stainless steel (INOX), the PSF line is part of PFERD’s trusted Universal Linedesigned to deliver consistent results in a wide range of fabrication and maintenance applications. This set contains four POLIFAN flap discs for steel and stainless steel (INOX). High stock removal rate and good durability. Applications: Weld dressing, surface leveling, edge grinding, and general-purpose surface prep using angle grinders. Choose POLIFAN PSF for reliable grinding performance, whether you're on the shop floor, job site, or in maintenance operations.


  • Aggressive material removal for fast, efficient grinding
  • Long-lasting performance reduces downtime and disc changes
  • Optimized for steel and stainless steel (INOX)
  • Universal Line PSF – ideal for general-purpose, everyday use
  • Delivers strong results at an economical price point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.