This item is Discontinued.

Pferd Flap Disc, SG, Flat AO, 80 Grit, 4" x 5/8 62144

Flap Disc, SG, Flat AO, 80 Grit, 4" x 5/8 (Discontinued)

  • Mfr # 62144
  • Zoro # G7472243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62144
Zoro #
G7472243
UPC #
097758621441
Country of Origin
Spain

Dimensions

Arbor Size
5/8"

Details

Item
Flap Disc
Abrasive Material
Aluminum oxide
Type Number
Type 27
Tool Compatibility
Angle grinder
Application Material
Stainless steel (INOX)|Steel

Description

The wide range Performance Line SG offers high-performance solutions for every application and material. Performance Line SG products achieve optimum results with excellent economic efficiency. POLIFAN flap disc for steel and stainless steel (INOX). High stock removal rate and very long service life.


  • •Fast work and high economic efficiency due to the high stock removal rate.
  • •Very long service life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.