Shop PFERD
See all product information
Create Account
Grinding Wheel
Mfr # 39010129
Zoro # G122738598
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Arbor Hole Size
3 in
Grit
36
Width
2 in
Included bushings
76.2, 51, 38.1, 32
Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39010129
- Zoro #
- G122738598
- UPC #
- -
- Country of Origin
- Hungary
Dimensions
- Arbor Hole Size
- 3 in
- Width
- 2 in
- Diameter
- 12 in
Details
- Grit
- 36
- Included bushings
- 76.2, 51, 38.1, 32
Description
Grinding Wheel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.