Shop PFERD

Grinding Wheel

  • Mfr # 62023640

  • Zoro # G422738335


product price:  $81.99
/ea
Sold in multiples of 10 for $819.90

Key Features

Max. RPM
6600 RPM
Arbor Hole Size
7/8 in
Abrasive Material
Aluminum oxide A
Width
1/4 in
Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62023640
Zoro #
G422738335
UPC #
097758610056
Country of Origin
Spain

Dimensions

Arbor Hole Size
7/8 in
Width
1/4 in
Diameter
9 in

Details

Max. RPM
6600 RPM
Abrasive Material
Aluminum oxide A

Description

Grinding Wheel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.