Shop PFERD
See all product information
Create Account
Grinding Wheel
Mfr # 62211423
Zoro # G422738533
product price:Â $31.35
/ea
Sold in multiples of 10 for $313.50
Key Features
Width
1/8 in
Diameter
4-1/2 in
Arbor Hole Size
7/8 in
Abrasive Material
Aluminum oxide A
Max. RPM
13300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62211423
- Zoro #
- G422738533
- UPC #
- 097758611046
- Country of Origin
- Spain
Dimensions
- Width
- 1/8 in
- Diameter
- 4-1/2 in
- Arbor Hole Size
- 7/8 in
Details
- Abrasive Material
- Aluminum oxide A
- Max. RPM
- 13300 RPM
Description
Grinding Wheel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.