Shop PFERD

Vitrified Bench Wheel, UNIVERSAL, 6in x 5/8 x 1-1/4, 60 Grit, Aluminum Oxide

  • Mfr # 61673

  • Zoro # G715559272


product price:  $23.79
/ea

Key Features

Abrasive Wheel Diameter
6 in
Arbor Hole Size
1-1/8 in
Abrasive Material
Aluminum oxide
Grit
60
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61673
Zoro #
G715559272
UPC #
-
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
6 in
Arbor Hole Size
1-1/8 in
Width
5/8 in

Details

Abrasive Material
Aluminum oxide
Grit
60
For Use With
Bench grinder

Description

PFERD bench grinding wheels have been designed to work with standard bench grinders. The UNIVERSAL type is ideal for general workshop use.


  • Durable.
  • High dimensional stability.
  • High abrasive performance.
  • Integrated telescopic bushings for mounting on almost any bench grinder spindle.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.