Shop PFERD
See all product information
Grinding Wheel
Mfr # 62211436
Zoro # G822738188
product price:Â $29.15
/ea
Sold in multiples of 10 for $291.50
Key Features
Abrasive Material
Aluminum oxide A
Width
1/8 in
Max. RPM
13300 RPM
Arbor Hole Size
7/8 in
Diameter
4-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 62211436
- Zoro #
- G822738188
- UPC #
- 097758634007
- Country of Origin
- Spain
Dimensions
- Width
- 1/8 in
- Arbor Hole Size
- 7/8 in
- Diameter
- 4-1/2 in
Details
- Abrasive Material
- Aluminum oxide A
- Max. RPM
- 13300 RPM
Description
Grinding Wheel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.