Zoro Homepage

Grip Handle, 12"-14" File, Narrow Shoulder

  • Mfr # 11147

  • Zoro # G2656153


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11147
Zoro #
G2656153
UPC #
097758111478
Country of Origin
Germany

Dimensions

Length
4-1/2 in

Details

Item
Grip Handle,12"-14" File,Narrow Shoulder
Handle Material
Plastic
Type
FH 5

Description

Grip Handle,12 In.-14 In. File,Narrow Shoulder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.