
Grip Handle, 4"-6" File, Narrow Tang
Mfr # 11143
Zoro # G2655727
product price: $6.69
/eaSold in multiples of 10 for $66.90
Key Features
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11143
Zoro #
G2655727
UPC #
097758111430
Country of Origin
Germany
Dimensions
Length
4-1/4 in
Details
Item
Grip Handle,4"-6" File,Narrow Tang
Handle Material
Plastic
Type
FH 2
Description
Grip Handle,4 In.-6 In. File,Narrow Tang
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.