Zoro Homepage

Grip Handle, 4"-6" Files

  • Mfr # 11144

  • Zoro # G2655718


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11144
Zoro #
G2655718
UPC #
097758111447
Country of Origin
Germany

Dimensions

Length
4-1/4 in

Details

Item
Grip Handle,4"-6" Files
Handle Material
Plastic
Type
FH 3

Description

Grip Handle,4 In.-6 In. Files

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.